Products 42in 3ft 6in Drip Strip Anodized Aluminum Finish
Mfr # 16A42
Zoro # G415719303
product price: $33.59
/eaKey Features
Width (In.)
24 in
Material
Aluminum
Color
Anodized Aluminum
Overall Length
72 in
Finish
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16A42
Zoro #
G415719303
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
24 in
Overall Length
72 in
Depth (In.)
2.2 in
Details
Material
Aluminum
Color
Anodized Aluminum
Finish
Anodized Aluminum
Description
National Guard Products is known as a leading manufacturer of weather-stripping, threshold products, lite kits, louvers and glass for commercial wood and steel doors. Founded in 1935 NGP has become an ever advancing industry innovator, manufacturing a complete line of door seals, door thresholds, gasketing, intumescent fire seals, smoke seals, sound seals, door sweeps, door shoes, automatic door bottoms, lite kits, louvers, metal edges, astragals, continuous geared hinges and finger guard products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.