Zoro Homepage

Products 72in 6ft Drip Strip Anodized Aluminum Finish

  • Mfr # 16A72

  • Zoro # G615719301


product price: $51.85
/ea

Key Features

Overall Length
40 in
Color
Anodized Aluminum
Width (In.)
3 in
Depth (In.)
0.5 in
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A72
Zoro #
G615719301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Width (In.)
3 in
Depth (In.)
0.5 in

Details

Color
Anodized Aluminum
Finish
Anodized Aluminum
Material
Aluminum

Description

National Guard Products is known as a leading manufacturer of weather-stripping, threshold products, lite kits, louvers and glass for commercial wood and steel doors. Founded in 1935 NGP has become an ever advancing industry innovator, manufacturing a complete line of door seals, door thresholds, gasketing, intumescent fire seals, smoke seals, sound seals, door sweeps, door shoes, automatic door bottoms, lite kits, louvers, metal edges, astragals, continuous geared hinges and finger guard products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.