Saddle Threshold, 1/4in H x 4in W x 72in L, Milled Aluminum

  • Mfr # 413 72IN

  • Zoro # G622835490


product price:  $66.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
413 72IN
Zoro #
G622835490
UPC #
-
Country of Origin
United States

Details

Item
Threshold 1/2in H x 8in W 72in Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.