PVC Door Shoe with Notched Fins, 48 In L

  • Mfr # 344NF-48

  • Zoro # G1614098


product price:  $42.89
/ea

Key Features

Length
48 in
Color
Brown
Width
1 7/8 in
Performance
Regular Duty
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344NF-48
Zoro #
G1614098
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
1 7/8 in
Overall Length
48 in
Insert Size
9/16 in
Flange Thickness
0.063 in
Overall Width
1 1/2 in
Flange Height
15/16 in

Details

Color
Brown
Performance
Regular Duty
For Use With
Wood and Metal Doors
Insert Color
Brown
Standards
UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Insert Material
TPE
Item
Door Shoe
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Product Type
Door Bottom
Flange Material
Vinyl
Includes
#6 x 3/4"
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Unfinished
Sweep Type
Single Fin
Performance Grade
2
Features
Flame-Resistant, Moisture-Resistant

Description

Door Shoe, Includes #6 x 3/4 In., Features Flame-Resistant, Moisture-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.