Rain Drip Guard, 4.3 ft. Overall L
Mfr # 16SS-52"
Zoro # G7897998
product price: $220.99
/ea
Free Shipping & Returns
Key Features
For Use With
Doors
Projection
2 1/2 in
Finish
Unfinished
Color
Silver
Insert Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16SS-52"
Zoro #
G7897998
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
51 5/8 in
Overall Height
2 1/2 in
Overall Width
1 1/2 in
Flange Width
1 1/2 in
Flange Thickness
0.125 in
Flange Height
5/8 in
Details
For Use With
Doors
Projection
2 1/2 in
Finish
Unfinished
Color
Silver
Item
Door Drip Guard
Insert Color
Silver
Flange Material
Stainless Steel
Mounting Type
Screw
Standards
ANSI/BHMA
Material
Stainless Steel
Stays Flexible to
-20 Degrees F
Flange Finish
Brushed
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Sold As
Piece
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Description
Door Drip Guard, Flange Height 5/8 in, Unfinished Finish, Projection 2 1/2 in, Flange Thickness 0.125 in, Overall Height 2 1/2 in, Material Stainless Steel, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.