Reinforced Safety Seal, Aluminum, 5 In.
Mfr # 1000RDKB-5X96
Zoro # G1599845
product price: $110.15
/ea
Free Shipping & Returns
Key Features
For Use With
Doors
Projection
3/16 in
Color
Brown
Product Type
Reinforced Safety Seal
Insert Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000RDKB-5X96
Zoro #
G1599845
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Insert Size
5 in
Overall Height
3/16 in
Flange Thickness
0.188 in
Flange Width
5"
Overall Width
5 in
Details
For Use With
Doors
Projection
3/16 in
Color
Brown
Item
Reinforced Safety Seal
Product Type
Reinforced Safety Seal
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Screw
Flange Finish
Dark Bronze
Material
Aluminum
Sold As
Roll
Stays Flexible to
-20 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Mount Type
Screw
Description
Reinforced Safety Seal, Overall Length 8 ft., Overall Width 5 In., Overall Height 3/16 In., Color Dark Bronze, Material Aluminum, Flange Material Aluminum, Flange Thickness 3/16 In., Insert Color Black, Insert Material Reinforced Neoprene, Insert Size 5 In., Mounting Type Screw, Stays Flexible to -20 Degrees F, Projection 3/16 In., For Use With Doors, Sold As Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.