Zoro Homepage

Saddle Threshold, 36in.L, Fluted, 7in.W

  • Mfr # 713-36

  • Zoro # G1614299


product price: $54.35
/ea

Key Features

Color
Aluminum
Material
Aluminum
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Surface Type
Fluted Top
Flange Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-36
Zoro #
G1614299
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Width
7 in
Overall Length
3 ft
Thickness
0.125 in
Flange Width
7"
Fits Door Width
36 in
Flange Height
1/4"
Height
1/4 in
Overall Height
1/4 in
Overall Width
7 in

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 7 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.