Saddle Threshold, 36in.L, Smooth, 3-1/2in.W
Mfr # 399-36
Zoro # G1614490
product price: $58.79
/eaKey Features
Length
3 ft
Color
Black
Width
3 1/2 in
Material
PVC
Insert Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399-36
Zoro #
G1614490
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft
Width
3 1/2 in
Thickness
0.025 in
Insert Size
3/4" x 3-1/2"
Fits Door Width
36 in
Overall Length
3 ft
Height
3/4 in
Overall Height
3/4 in
Overall Width
3 1/2 in
Description
Door Threshold, Surface Type Smooth, Mill Finish, Color Black, Width 3 1/2 in, Height 3/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.025 in, Material PVC, Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.