Saddle Threshold, 48in.L, Fluted, 10in.W
Mfr # 430E - 48
Zoro # G1615279
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum
Material
Aluminum
Height
1/2 in
Flange Width
10"
Surface Type
Fluted Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430E - 48
Zoro #
G1615279
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft
Width
10 in
Height
1/2 in
Flange Width
10"
Thickness
0.109 in
Overall Length
4 ft
Flange Height
1/2"
Fits Door Width
48 in
Overall Height
1/2 in
Overall Width
10 in
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 10 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.