Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Threshold, 48in.L, Fluted, 10in.W

  • Mfr # 430EDKB-48

  • Zoro # G1616310


product price: $161.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Dark Bronze
Material
Aluminum
Thickness
0.109 in
Height
1/2 in
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430EDKB-48
Zoro #
G1616310
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
10 in
Thickness
0.109 in
Height
1/2 in
Overall Length
4 ft
Fits Door Width
48 in
Flange Width
10"
Flange Height
1/2"
Overall Width
10 in
Overall Height
1/2 in

Details

Color
Dark Bronze
Material
Aluminum
ADA Compliant
Yes
Item
Door Threshold
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Finish
Anodized
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Surface Type
Fluted Top
Flange Material
Aluminum
Flange Finish
Dark Bronze
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
Transition Type
Fluted
Includes Hardware
Hardware Included
Frame Material
Aluminum

Description

Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 10 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.