Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Threshold, 48in.L, Fluted, 5in.W

  • Mfr # 513DKB-48

  • Zoro # G1616347


product price: $71.99
/ea

Key Features

Color
Dark Bronze
Material
Aluminum
Height
1/4 in
Flange Material
6063 Aluminum Alloy
Fits Door Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513DKB-48
Zoro #
G1616347
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
5 in
Height
1/4 in
Fits Door Width
48 in
Thickness
0.125 in
Flange Height
1/4"
Flange Width
5"
Overall Height
1/4 in
Overall Width
5 in
Overall Length
4 ft

Details

Color
Dark Bronze
Material
Aluminum
Item
Door Threshold
Finish
Anodized
Flange Material
6063 Aluminum Alloy
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
ADA Compliant
Yes
Surface Type
Fluted Top
Flange Finish
Dark Bronze
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Includes Hardware
Hardware Included
Transition Type
Fluted
Frame Material
Aluminum

Description

Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.