Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Threshold, 72in.L, Fluted, 5in.W

  • Mfr # 513HD-72

  • Zoro # G1616128


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Width
5 in
Material
Aluminum
Surface Type
Fluted Top
Flange Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513HD-72
Zoro #
G1616128
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
5 in
Flange Width
5"
Flange Height
1/4"
Thickness
0.244 in
Fits Door Width
72 in
Height
1/4 in
Overall Width
5 in
Overall Length
6 ft
Overall Height
1/4 in

Details

Color
Aluminum
Material
Aluminum
Surface Type
Fluted Top
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Finish
Mill
Flange Finish
Mill
ADA Compliant
Yes
Flange Material
6063 Aluminum Alloy
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Item
Door Threshold
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
Features
For Use Where Forklift or Vehicle Traffic Occurs
Transition Type
Fluted
ANSI/BHMA Finish
Unfinished
Frame Material
Aluminum
Frame Color
Gray
Includes Hardware
Hardware Included

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 5 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.244 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.