Zoro Homepage

Saddle Threshold, 72in.L, Fluted, 9in.W

  • Mfr # 913DKB-72

  • Zoro # G1614159


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
Material
Aluminum
Flange Material
Aluminum
Overall Length
6 ft
Fits Door Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913DKB-72
Zoro #
G1614159
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
9 in
Overall Length
6 ft
Fits Door Width
72 in
Flange Height
1/4"
Height
1/4 in
Flange Width
9"
Thickness
0.125 in
Overall Width
9 in
Overall Height
1/4 in

Description

Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 9 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.