Saddle Threshold, Fluted Top, 3 ft., Alum
Mfr # 413-3
Zoro # G3118516
product price: $26.89
/eaKey Features
Color
Silver
Material
Aluminum
Surface Type
Fluted Top
Includes
#10 x 1-1/2 in FH Stainless Steel Wood Screws
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
413-3
Zoro #
G3118516
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft
Width
4 in
Thickness
0.125 in
Overall Length
3 ft
Fits Door Width
36 in
Flange Height
1/4"
Height
1/4 in
Flange Width
4"
Overall Height
1/4 in
Overall Width
4 in
Description
Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 4 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.