Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard Saddle Threshold, Fluted Top, 4 ft. 424BRDKB-48

Saddle Threshold, Fluted Top, 4 ft. (Discontinued)

  • Mfr # 424BRDKB-48
  • Zoro # G3397694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424BRDKB-48
Zoro #
G3397694
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
4"
Thickness
0.187 in
Height
1/2 in
Fits Door Width
48 in

Details

Color
Brown
Material
Bronze
Includes
#10 x 1 1/2 in Solid Brass Wood Screws
Item
Saddle Threshold
Surface Type
Fluted Top
Standards
UL Classified UL10C
ADA Compliant
ADA Compliant
Finish
Dark Bronze

Description

Saddle Threshold, Surface Type Fluted Top, Dark Bronze Finish, Color Brown, Width 4 In., Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.187 in, Material Bronze, Standards UL Classified UL10C, ADA Compliant, Includes #10 x 1 1/2 in Solid Brass Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.