Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Threshold, Fluted Top, 4 ft., Alum

  • Mfr # 425-4

  • Zoro # G3214032


product price: $58.29
/ea

Key Features

Color
Silver
Width
5 in
Material
Aluminum
Fits Door Width
48 in
Includes
#10 x 1-1/2 in FH Stainless Steel Wood Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425-4
Zoro #
G3214032
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
5 in
Fits Door Width
48 in
Flange Height
1/2"
Thickness
0.162 in
Flange Width
5"
Height
1/2 in
Overall Length
4 ft
Overall Height
1/2 in
Overall Width
5 in

Details

Color
Silver
Material
Aluminum
Includes
#10 x 1-1/2 in FH Stainless Steel Wood Screws
Flange Material
6063 Aluminum Alloy
ADA Compliant
Yes
Surface Type
Fluted Top
Standards
CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Finish
Aluminum
Flange Finish
Mill
Item
Door Threshold
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Includes Hardware
Hardware Included
Transition Type
Fluted
Frame Color
Gray
ANSI/BHMA Finish
Unfinished
UL Fire Rating
UL10B, UL10C
Frame Material
Aluminum

Description

Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 5 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.162 in, Material Aluminum, Standards CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.