Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Threshold, Fluted Top, 4 ft. L

  • Mfr # 427E-48"

  • Zoro # G7897690


product price: $70.99
/ea

Key Features

Color
Silver
Material
Aluminum
Flange Height
1/2"
Height
1/2 in
Flange Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427E-48"
Zoro #
G7897690
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
7 in
Flange Height
1/2"
Height
1/2 in
Flange Width
7"
Thickness
0.109 in
Fits Door Width
48 in
Overall Length
4 ft
Overall Width
7 in
Overall Height
1/2 in

Details

Color
Silver
Material
Aluminum
Flange Material
Aluminum
Flange Finish
Mill
Finish
Mill
ADA Compliant
Yes
Item
Door Threshold
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Includes
#10 x 1-1/2 in FH Zinc Wood Screws
Surface Type
Fluted Top
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Transition Type
Fluted
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Unfinished
Frame Material
Aluminum
Includes Hardware
Hardware Included
Frame Color
Gray

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 7 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.