Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard Saddle Threshold, Fluted Top, 6 ft., Bronze 424BR-72

Saddle Threshold, Fluted Top, 6 ft., Bronze (Discontinued)

  • Mfr # 424BR-72
  • Zoro # G2951794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424BR-72
Zoro #
G2951794
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
4 in
Flange Height
1/2"
Fits Door Width
36 in Pairs Door
Height
1/2 in
Thickness
0.187 in
Flange Width
4"

Details

Color
Brown
Material
Bronze
Flange Material
Alloy CDA 385
Flange Finish
Bronze Satin
Surface Type
Fluted Top
ADA Compliant
ADA Compliant
Includes
#10 x 1 1/2 in Solid Brass Wood Screws
Standards
UL Classified UL10C
Item
Saddle Threshold
Finish
Bronze

Description

Saddle Threshold, Surface Type Fluted Top, Bronze Finish, Color Brown, Width 4 in, Height 1/2 in, Length 6 ft, Fits Door Width 36 in Pairs Door, Thickness 0.187 in, Material Bronze, Standards UL Classified UL10C, ADA Compliant, Includes #10 x 1 1/2 in Solid Brass Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.