Safety Glass, 23" H, 1/4" Thickness
Mfr # L-TG-1/4" 23"x23"
Zoro # G6597707
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Impact Rating
Category 1, Category 2
Thickness
1/4 in
Height
23 in
Glass Length
23 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-TG-1/4" 23"x23"
Zoro #
G6597707
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/4 in
Height
23 in
Glass Length
23 in
Width
23 in
Details
Item
Safety Glass
Impact Rating
Category 1, Category 2
Color
Clear
Standards
ANSI Z97.1 Class A, CPSC 16CFR 1201, IBC
Product Type
Clear Glass
Resistance Properties
Impact Resistant
Fire Protection
Not Fire Rated
Compatible with Manufacturer Model Number
L-FRA100-24x24
Compatible Manufacturer Part Number
L-FRA100-24x24
Compatible with Mfr. Model No.
L-FRA100-24x24
For Use with Mfr Model Number
L-FRA100-24x24
Compatible Manufacturer Model Number
L-FRA100-24x24
For Use With Mfr. Model Number
L-FRA100-24x24
Compatible with Manufacturer Model No.
L-FRA100-24x24
Compatible Pump Manufacturer Part Number
L-FRA100-24x24
Compatible Mfr. Model Number
L-FRA100-24x24
Description
Safety Glass, Impact Rating Category 1, Category 2, Thickness 1/4 in, Glass Length 23 in, Height 23 in, Color Clear, Standards ANSI Z97.1 Class A, CPSC 16CFR 1201, IBC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.