Zoro Homepage

Safety Glass, 26" H, 1/4" Thickness

  • Mfr # L-TG-1/4" 5"x26"

  • Zoro # G6597829


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Impact Rating
Category 1, Category 2
Thickness
1/4 in
Standards
ANSI Z97.1 Class A, CPSC 16CFR 1201, IBC
Height
26 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-TG-1/4" 5"x26"
Zoro #
G6597829
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Height
26 in
Glass Length
5 in
Width
5 in

Details

Item
Safety Glass
Impact Rating
Category 1, Category 2
Standards
ANSI Z97.1 Class A, CPSC 16CFR 1201, IBC
Color
Clear
Product Type
Clear Glass
Fire Protection
Not Fire Rated
Resistance Properties
Impact Resistant
Compatible with Manufacturer Model Number
L-FRA100 6 x 27
Compatible Manufacturer Part Number
L-FRA100 6 x 27
Compatible with Mfr. Model No.
L-FRA100 6 x 27
For Use with Mfr Model Number
L-FRA100 6 x 27
Compatible Manufacturer Model Number
L-FRA100 6 x 27
For Use With Mfr. Model Number
L-FRA100 6 x 27
Compatible with Manufacturer Model No.
L-FRA100 6 x 27
Compatible Pump Manufacturer Part Number
L-FRA100 6 x 27
Compatible Mfr. Model Number
L-FRA100 6 x 27

Description

Safety Glass, Impact Rating Category 1, Category 2, Thickness 1/4 in, Glass Length 5 in, Height 26 in, Color Clear, Standards ANSI Z97.1 Class A, CPSC 16CFR 1201, IBC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.