Security Door Guard, Satin Chrome
Mfr # SDG-26D
Zoro # G0489995
product price: $45.99
/eaKey Features
For Use With
Doors
Height
2 1/2 in
Width
1 1/2 in
Includes
Mounting screws
Material
Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDG-26D
Zoro #
G0489995
UPC #
-
Country of Origin
United States
Dimensions
Height
2 1/2 in
Width
1 1/2 in
Overall Height
2 3/16 in
Overall Width
1 1/2 in
Details
Item
Hotel Door Latch
For Use With
Doors
Includes
Mounting screws
Material
Cast Zinc
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Includes Hardware
Hardware Included
Description
Hotel Door Latch, Width 1 1/2 in, Height 2 1/2 in, Material Cast Zinc, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.