Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Label, Deadbolt

  • Mfr # SDG-DS

  • Zoro # G2477916


product price: $8.49
/ea

Key Features

Subject Matter
Please Use Deadbolt
Language
English
Material
Vinyl
Legend/Background Color
White/Black
Height
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG-DS
Zoro #
G2477916
UPC #
-
Country of Origin
United States

Dimensions

Height
2 15/16 in
Width
1 1/4 in
Thickness
0.01 in
Depth
1 1/4 in
Sign Legend Character Height
1/8 in

Details

Subject Matter
Please Use Deadbolt
Item
Security Label
Language
English
Legend
For Your Comfort and Safety Please Use Deadbolt
Material
Vinyl
Legend/Background Color
White/Black
Metal Detectable
No
Legend Style
Text
Shape
Rectangle
No. of Labels
1
Legend Color
White
Background Color
Black
Header
No Header
Write on Surface
No
Green Environmental Attribute
Applicable to LEED Criteria
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Door
Maximum Service Temperature
110 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
Yes
Adhesive Style
Permanent
Chemical Resistant
No
Minimum Service Temperature
30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend
For Your Comfort and Safety Please Use Deadbolt
Includes Mounting Hardware
No
UV Resistant
No
ADA Compliant
No
Sign Legend Text Color
White
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
Mirror Print
No
Sign Shape
Vertical Rectangle
State Specific Sign
No
Sign Mounting Style
Adhesive
Printed Language
English
Sign Legend Background Color
Black
Sign Material
Acrylic
Glow In The Dark
No
Abrasion Resistant
No
Graffiti Resistant
No
Sign Format
Other Format
Sign Header
No Header
Sign Legend Style
Text
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
2 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
6 ft
Product Type
Security Label

Description

Security Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend For Your Comfort and Safety Please Use Deadbolt, Sign Legend Background Color Black, Sign Legend Style Text, Sign Legend Character Height 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.