Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Label, Warning

  • Mfr # SDG-WS

  • Zoro # G2477767


product price: $8.49
/ea

Key Features

Subject Matter
Door Locks Automatically
Language
English
Material
Vinyl
Legend/Background Color
White/Black
Height
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG-WS
Zoro #
G2477767
UPC #
-
Country of Origin
United States

Dimensions

Height
2 15/16 in
Width
1 1/4 in
Thickness
0.01 in
Depth
1 1/4 in
Sign Legend Character Height
1/8 in

Details

Subject Matter
Door Locks Automatically
Item
Security Label
Language
English
Legend
Warning Door Locks Automatically Upon Closing
Material
Vinyl
Legend/Background Color
White/Black
Metal Detectable
No
Header
No Header
No. of Labels
1
Shape
Rectangle
Legend Style
Text
Legend Color
White
Background Color
Black
Green Environmental Attribute
Applicable to LEED Criteria
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Shape
Vertical Rectangle
Graffiti Resistant
No
Maximum Service Temperature
110 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Retroreflective Grade
Not Retroreflective
Sign Legend Background Color
Black
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
6 ft
Abrasion Resistant
No
Sign Legend Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
2 ft
Sign Format
Other Format
Protective Coating
No Protective Coating
Sign Material
Acrylic
Sign Header
No Header
Mirror Print
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Printed Language
English
Sign Mounting Style
Adhesive
ADA Compliant
No
Minimum Service Temperature
30 Degrees F
UV Resistant
No
Sign Mounting Location
Door
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Warning Door Locks Automatically Upon Closing
Number of Printed Sides
1
Material Properties
Flexible
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Product Type
Security Label

Description

Security Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Door Locks Automatically Upon Closing, Sign Legend Background Color Black, Sign Legend Style Text, Sign Legend Character Height 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.