Self Attaching Louver
Mfr # L-700-RX-16x16
Zoro # G1613976
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
16 in
Opening Width
16 in
Includes
#8 x 3/4 in Phillips Head SMS
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-700-RX-16x16
Zoro #
G1613976
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
16 in
Opening Width
16 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Louver Width
14 1/4 in
Louver Height
14 1/4 in
Details
Item
Self Attaching Door Louver
Material
Steel
Includes
#8 x 3/4 in Phillips Head SMS
Finish
Powder Coated
For Use With
Doors
Color
Gray
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Metal Material Gauge
18 ga
Description
Self Attaching Door Louver, Material Steel, Opening Height 10 ft., Opening Width 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.