Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Seal, 17 ft. Overall L

  • Mfr # 5050CL-17'

  • Zoro # G7897587


product price: $27.15
/ea

Key Features

For Use With
Doors
Projection
1/4 in
Color
Clear
Product Type
Fire and Smoke Seal
Insert Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050CL-17'
Zoro #
G7897587
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 ft
Insert Size
1/2"
Overall Height
1/4 in
Overall Width
1/2 in

Details

For Use With
Doors
Projection
1/4 in
Color
Clear
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Clear
Insert Material
Silicone
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Material
Silicone
Sold As
Roll
Stays Flexible to
-100 Degrees F
UL Fire Rating
UL10B, UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Temperature - Maximum
500 Degrees F
Seal Type
Bulb
Fire Rating
1 1/2 hr
Temperature - Minimum
-100 Degrees F
Resistance Properties
Corrosion Resistant, Flame Retardant, Ozone Resistant, UV Resistant, Water Resistant
Seal Shape
Bulb
Mounting Style
Self-Adhesive

Description

Fire and Smoke Seal, Overall Length 17 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Clear, Seal Shape Bulb, For Use With Doors, UL Fire Rating UL10B, UL10C, Insert Color Clear, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80, Stays Flexible to -100 Degrees F, Product Type Smoke Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.