Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Seal, 25 ft. Overall L

  • Mfr # 5050B-25'

  • Zoro # G7897340


product price: $38.59
/ea

Key Features

For Use With
Doors
Projection
1/4 in
Color
Brown
Product Type
Fire and Smoke Seal
Insert Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050B-25'
Zoro #
G7897340
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Insert Size
1/2"
Overall Height
1/4 in
Overall Width
3/8 in

Details

For Use With
Doors
Projection
1/4 in
Color
Brown
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Brown
Insert Material
Silicone
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Stays Flexible to
-100 Degrees F
Sold As
Roll
Material
Silicone
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Fire Rating
1 1/2 hr
Temperature - Maximum
500 Degrees F
Temperature - Minimum
-100 Degrees F
Resistance Properties
Corrosion Resistant, Flame Retardant, Ozone Resistant, UV Resistant, Water Resistant
Mounting Style
Self-Adhesive
Seal Shape
Bulb
Seal Type
Bulb

Description

Fire and Smoke Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Brown, Seal Shape Bulb, For Use With Doors, UL Fire Rating UL10B, UL10C, Insert Color Brown, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80, Stays Flexible to -100 Degrees F, Product Type Smoke Seal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.