Zoro Homepage

Smoke Seal, Silicone, Clear, 25 ft L

  • Mfr # 5075CL-25'

  • Zoro # G310839281


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Color
Clear
Product Type
Smoke Seal
Overall Height
3/8 in
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5075CL-25'
Zoro #
G310839281
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Height
3/8 in
Overall Width
1/2 in

Details

Color
Clear
Item
Smoke Seal
Product Type
Smoke Seal
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Material
Silicone
UL Fire Rating
UL10B, UL10C
Ribbing
Ribbed
Mounting Style
Self-Adhesive
Temperature - Minimum
-80 Degrees F
Seal Shape
Triple Fin
Resistance Properties
Abrasion Resistant, Corrosion Resistant, UV Resistant, Water Resistant
Temperature - Maximum
600 Degrees F
Fire Rating
1 1/2 hr

Description

Smoke Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height 3/8 in, Color Clear, Seal Shape Triple Fin, UL Fire Rating UL10B, UL10C, Material Silicone, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80, Resistance Properties Abrasion Resistant, Corrosion Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.