Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9750B-36
Zoro #
G2471010
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 ft
Insert Size
1/2 in
Overall Height
1/4 in
Overall Width
1/2 in
Details
For Use With
Doors
Projection
1/4 in
Color
Brown
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Brown
Insert Material
TPE/Intumescent
Mounting Type
Self-Adhesive
Standards
ANSI/UL10B, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 252, NFPA 80
Stays Flexible to
-60 Degrees F
Material
Intumescent TPE
Sold As
Roll
UL Fire Rating
UL10B, UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Fire Rating
1 1/2 hr
Mounting Style
Self-Adhesive
Seal Shape
Bulb
Temperature - Minimum
-60 Degrees F
Description
Fire and Smoke Seal, Overall Length 3 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Brown, Seal Shape Bulb, For Use With Doors, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material TPE/Intumescent, Insert Size 1/2 in, Material Intumescent TPE, Projection 1/4 in, Sold As Roll, Standards ANSI/UL10B, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 252, NFPA 80, Stays Flexible to -60 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.