Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9750B-48
Zoro #
G1894886
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 ft
Insert Size
1/2 in
Overall Height
1/4 in
Overall Width
1/2 in
Details
For Use With
Doors
Projection
1/4 in
Color
Brown
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Brown
Insert Material
TPE/Intumescent
Mounting Type
Self-Adhesive
Standards
ANSI/UL10B, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 252, NFPA 80
Material
Intumescent TPE
Sold As
Roll
Stays Flexible to
-60 Degrees F
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Mounting Style
Self-Adhesive
Seal Shape
Bulb
Fire Rating
1 1/2 hr
Temperature - Minimum
-60 Degrees F
Description
Fire and Smoke Seal, Overall Length 4 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Brown, Seal Shape Bulb, For Use With Doors, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material TPE/Intumescent, Insert Size 1/2 in, Material Intumescent TPE, Projection 1/4 in, Sold As Roll, Standards ANSI/UL10B, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 252, NFPA 80, Stays Flexible to -60 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.