Shop NATIONAL GUARD
See all product information
Create Account
Smoke Seal, TPE, Brown, 6 ft L
- Mfr # 5020B-72
- Zoro # G2477925
product price:Â
$
10.19
/ea
Key Features
For Use With
Doors
Overall Length
6 ft
Projection
1/2 in
Color
Brown
Product Type
Smoke Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020B-72
- Zoro #
- G2477925
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Doors
- Projection
- 1/2 in
- Color
- Brown
- Item
- Smoke Seal
- Product Type
- Smoke Seal
- Insert Color
- Brown
- Insert Material
- TPE
- Flange Material
- Aluminum
- Mounting Type
- Self-Adhesive
- Standards
- ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
- Sold As
- Each
- Material
- TPE
- UL Fire Rating
- UL10B, UL10C
- Green Environmental Attribute
- Applicable to LEED Criteria
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Mounting Style
- Self-Adhesive
- Temperature - Minimum
- -60 Degrees F
- Fire Rating
- 1 1/2 hr
- Seal Shape
- Batwing
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Flame-Retardant, UV-Resistant, Water-Resistant
- Temperature - Maximum
- 275 Degrees F
- Shell Material
- TPE
- Wire Color
- Brown
- Traction Material
- TPE
Dimensions
- Overall Length
- 6 ft
- Insert Size
- 1/2 in
- Overall Height
- 1/2 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Smoke Seal, Overall Length 6 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Brown, Seal Shape Batwing, Flange Material Aluminum, For Use With Doors, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material TPE, Insert Size 1/2 in, Material TPE, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80, Product Type Batwing Smoke Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.