Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard Stair Tread Cover, 36 in. W, Aluminum 511GLOW-3

Stair Tread Cover, 36 in. W, Aluminum (Discontinued)

  • Mfr # 511GLOW-3
  • Zoro # G1584381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511GLOW-3
Zoro #
G1584381
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
1/4 in
Lip Height
1 3/8 in
Depth
11 in

Details

Item
Stair Tread Cover
Color
Photoluminescent
Material
Aluminum
Standards
UL 1994
Installation Method
Fasteners
Tread Pattern
Ribbed
Includes
Stainless steel screws
Green Environmental Attribute
Applicable to LEED Criteria
Base Material
Aluminum
Edge Style
Square
Nose Style
Square
Installation Hardware Included
Yes
Surface Design
Ribbed

Description

Stair Tread Cover, Lip Height 1 3/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Ribbed, Color Glow-in-the-Dark, Edge Style Square, Includes Stainless Steel Screws, Installation Method Fasteners, Material Aluminum, Overall Depth 11 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread, Standards UL 1994, Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.