Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard Stair Tread Cover, 48 in. W, Aluminum 331GLOW-4

Stair Tread Cover, 48 in. W, Aluminum (Discontinued)

  • Mfr # 331GLOW-4
  • Zoro # G1584460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331GLOW-4
Zoro #
G1584460
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
1/4 in
Lip Height
1 3/8 in
Depth
3 in
Size (DxW)
3 in x 48 in

Details

Item
Stair Tread Cover
Color
Black/Glow-in-the-Dark
Material
Aluminum
Standards
UL 1994
Tread Pattern
Ribbed
Includes
Stainless Steel Screws
Installation Method
Fasteners
Green Environmental Attribute
Applicable to LEED Criteria
Installation Hardware Included
Yes
Nose Style
Square
Surface Design
Multi-Strip Grit
Base Material
Aluminum
Edge Style
Square
Two-Stage Installation
No

Description

Stair Tread Cover, Lip Height 1 3/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Square, Includes Stainless Steel Screws, Installation Method Fasteners, Material Aluminum, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Standards UL 1994, Thickness 1/4 in, Two-Stage Installation No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.