Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threshold, Fluted Top, 4 ft., Dark Bronze

  • Mfr # 653DKB-48

  • Zoro # G3114815


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
5 1/2 in
Material
Aluminum
Flange Height
1/2"
Flange Width
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653DKB-48
Zoro #
G3114815
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
5 1/2 in
Flange Height
1/2"
Flange Width
5-1/2"
Overall Length
4 ft
Fits Door Width
48 in
Thickness
0.125 in
Height
1/2 in
Overall Height
1/2 in
Overall Width
5 1/2 in

Details

Color
Brown
Material
Aluminum
Item
Door Threshold
Flange Finish
Dark Bronze
Surface Type
Fluted Top
Flange Material
Aluminum
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
ADA Compliant
Yes
Finish
Dark Bronze
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Includes Hardware
Hardware Included
UL Fire Rating
UL10B, UL10C
Frame Color
Brown
Frame Material
Aluminum
Transition Type
Fluted

Description

Door Threshold, Surface Type Fluted Top, Dark Bronze Finish, Color Brown, Width 5 1/2 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.