Zoro Homepage

Threshold, Smooth/Fluted Top, 3 ft.

  • Mfr # 804VDKB-36

  • Zoro # G2851012


product price: $67.89
/ea

Key Features

Color
Brown
Width
5 in
Material
Aluminum
Overall Length
3 ft
Flange Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804VDKB-36
Zoro #
G2851012
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Width
5 in
Overall Length
3 ft
Thickness
0.105 in
Fits Door Width
36 in
Flange Width
5"
Flange Height
7/8"
Height
7/8 in
Overall Height
7/8 in
Overall Width
5 in

Description

Door Threshold, Surface Type Smooth/Fluted Top, Dark Bronze Finish, Color Brown, Width 5 in, Height 7/8 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.105 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA, ANSI/BHMA A156.21, ASTM E283, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.