Zoro Homepage

Threshold, Smooth/Fluted Top, 4 ft.

  • Mfr # 803VDKB-48

  • Zoro # G2925334


product price: $65.69
/ea

Key Features

Color
Brown
Width
5 in
Material
Aluminum
Overall Length
4 ft
Flange Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803VDKB-48
Zoro #
G2925334
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
5 in
Overall Length
4 ft
Flange Height
1"
Height
1 in
Thickness
0.1 in
Fits Door Width
48 in
Flange Width
5"
Overall Height
1 in
Overall Width
5 in

Description

Door Threshold, Surface Type Smooth/Fluted Top, Dark Bronze Finish, Color Brown, Width 5 in, Height 1 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.1 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA, ANSI/BHMA A156.21, ASTM E283, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.