Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard Threshold, Smooth/Fluted Top, 6 ft., Bronze 896VBR-72

Threshold, Smooth/Fluted Top, 6 ft., Bronze (Discontinued)

  • Mfr # 896VBR-72
  • Zoro # G2221615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
896VBR-72
Zoro #
G2221615
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
6 ft
Width
5 in
Thickness
0.12 in
Fits Door Width
36 in
Height
1/2 in
Flange Width
5"
Overall Length
6 ft
Overall Height
1/2 in
Overall Width
5 in

Details

Color
Brown
Material
Bronze
Finish
Bronze
Includes
#10 x 1-1/2 in Solid Brass Wood Screws
Surface Type
Smooth/Fluted Top
ADA Compliant
Yes
Flange Material
Alloy CDA 385
Insert Color
Black
Item
Door Threshold
Standards
ANSI/BHMA, ANSI/BHMA A156.21, UL Listed
Insert Material
Vinyl
Flange Finish
Bronze Satin
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Threshold Type
Threshold
Frame Color
Brown
UL Fire Rating
UL10C
Transition Type
Fluted, Smooth
Frame Material
Bronze
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Door Threshold, Surface Type Smooth/Fluted Top, Bronze Finish, Color Brown, Width 5 in, Height 1/2 in, Length 6 ft, Fits Door Width 36 in, Thickness 0.12 in, Material Bronze, Insert Material Vinyl, Insert Color Black, Standards ANSI/BHMA, ANSI/BHMA A156.21, UL Listed, Yes, Includes #10 x 1-1/2 in Solid Brass Wood Screws, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.