Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Kit, Sliding Door Type, Alum., Silver, Depth (In.): 48 in

  • Mfr # SLAL-75-BF2DR-48

  • Zoro # G9217431


product price: $72.75
/ea

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(4) Chrome Hinges, Aligner, Bottom Pivot, Brass Hinges, Roller, Snugger, Top Pivot, Wood Knob
For Use With
Folding Doors
Max. Weight (Lb.)
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-75-BF2DR-48
Zoro #
G9217431
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Size (In.)
3/8 in
Shaft Length
7/8 in
Inside Dia.
1 5/8 in
Height (In.)
1 3/8 in
Depth (In.)
48 in
Width (In.)
1 7/8 in
Roller Width/Dia. (In.)
3/4 in
Length (In.)
48 in
Max. Wheel Dia. (In.)
3/4 in
Outside Dia.
1 7/8 in
Track Length
4 ft
Mounting Hole Size
3/8 in
Wheel Diameter
3/4 in
For Door Thickness - Maximum
1 3/4 in
For Door Thickness - Minimum
1 3/8 in
Track Outside Width
1 7/8 in
For Door Height - Maximum
10 ft
Track Outside Height
1 3/8 in

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(4) Chrome Hinges, Aligner, Bottom Pivot, Brass Hinges, Roller, Snugger, Top Pivot, Wood Knob
For Use With
Folding Doors
Max. Weight (Lb.)
75 lb
Number of Wheels
4
Bearings
Ball
Mounting
Top
Type
Sliding Door
Hardware
Included
Requires
Hardware
Standards
ADA
Color
Silver
Construction
Aluminum
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Weight Capacity
75 lb
Number of Mounting Holes
2
Bearing Type
Ball Bearings
Includes Hardware
Hardware Included
Track Material
Aluminum
Track Type
Top
Number of Components
1
Product Type
Track Kit

Description

Track Kit, Top, 4 ft L, 75 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.