Track Kit, Sliding Door Type, Alum., Silver, Depth (In.): 60 in

  • Mfr # SLAL-75-BP-60

  • Zoro # G9217553


product price: $39.89
/ea

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Back Hangers, (2) Brass Pulls, (2) Chrome Pulls, (2) Front Hangers, Floor Guide with Steel Bracket
For Use With
Sliding Doors
Depth (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-75-BP-60
Zoro #
G9217553
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
60 in
Inside Dia.
1 7/8 in
Outside Dia.
2 in
Max. Wheel Dia. (In.)
3/4 in
Width (In.)
2 in
Height (In.)
1 in
Shaft Length
7/8 in
Length (In.)
60 in
Mounting Hole Size (In.)
3/8 in
Roller Width/Dia. (In.)
3/4 in
For Door Thickness - Maximum
1 3/8 in
Wheel Diameter
3/4 in
For Door Height - Maximum
10 ft
Mounting Hole Size
3/8 in
Track Outside Width
2 in
Track Outside Height
1 in
Track Length
58 1/2 in

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Back Hangers, (2) Brass Pulls, (2) Chrome Pulls, (2) Front Hangers, Floor Guide with Steel Bracket
For Use With
Sliding Doors
Type
Sliding Door
Hardware
Included
Color
Silver
Requires
Hardware
Number of Wheels
8
Max. Weight (Lb.)
75 lb
Construction
Aluminum
Bearings
Ball
Mounting
Side
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Track Type
Top
Bearing Type
Ball Bearings
Track Material
Aluminum
Includes Hardware
Hardware Included
Product Type
Track Kit
Weight Capacity
75 lb
Number of Components
1

Description

Track Kit, Top, 58 1/2 in L, 75 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.