Track Kit, Sliding Door Type, Alum., Silver, Inside Dia.: 1 5/8 in

  • Mfr # SLAL-250-PD-60

  • Zoro # G9217675


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Finish
Mill
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Outside Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-PD-60
Zoro #
G9217675
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 7/8 in
Mounting Hole Size (In.)
3/8 in
Height (In.)
1 3/8 in
Roller Width/Dia. (In.)
3/4 in
Length (In.)
60 in
Depth (In.)
60 in
Inside Dia.
1 5/8 in
Shaft Length
7/8 in
Width (In.)
3 1/2 in
Max. Wheel Dia. (In.)
3/4 in
Track Outside Width
3 1/2 in
Wheel Diameter
3/4 in
Track Outside Height
1 3/8 in
Track Length
5 ft
For Door Thickness - Maximum
1 3/4 in
Mounting Hole Size
3/8 in
For Door Height - Maximum
10 ft
For Door Thickness - Minimum
1 3/8 in

Details

Item
Track Kit
Finish
Mill
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Standards
ADA, ANSI/BHMA A156.14
Number of Wheels
8
Mounting
Top
Type
Sliding Door
Max. Weight (Lb.)
250 lb
Requires
Hardware
Bearings
Ball
Color
Silver
Hardware
Included
Construction
Aluminum
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Bearing Type
Ball Bearings
Track Type
Top
Track Material
Aluminum
Weight Capacity
250 lb
Includes Hardware
Hardware Included
Product Type
Track Kit
Number of Components
6

Description

Track Kit, Top, 5 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.