Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Kit, Sliding Door Type, Alum., Silver, Mounting: Top

  • Mfr # SLAL-250-PD-72

  • Zoro # G9217599


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Finish
Mill
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Roller Width/Dia. (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLAL-250-PD-72
Zoro #
G9217599
UPC #
-
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
3/4 in
Outside Dia.
1 7/8 in
Max. Wheel Dia. (In.)
3/4 in
Inside Dia.
1 5/8 in
Length (In.)
72 in
Height (In.)
1 3/8 in
Mounting Hole Size (In.)
3/8 in
Shaft Length
7/8 in
Depth (In.)
72 in
Width (In.)
3 1/2 in
Wheel Diameter
3/4 in
Mounting Hole Size
3/8 in
Track Outside Height
1 7/16 in
For Door Height - Maximum
10 ft
For Door Thickness - Minimum
1 3/8 in
For Door Thickness - Maximum
1 3/4 in
Track Outside Width
1 13/16 in
Track Length
6 ft

Details

Item
Track Kit
Finish
Mill
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Hardware
Included
Standards
ADA, ANSI/BHMA A156.14
Construction
Aluminum
Color
Silver
Bearings
Ball
Requires
Hardware
Type
Sliding Door
Mounting
Top
Number of Wheels
8
Max. Weight (Lb.)
250 lb
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Product Type
Track Kit
Weight Capacity
250 lb
Track Type
Top
Bearing Type
Ball Bearings
Track Material
Aluminum
Includes Hardware
Hardware Included
Number of Components
6

Description

Track Kit, Top, 6 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.