Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Kit, Top, 12 ft L, 250 lb Limit

  • Mfr # SLAL-250-SW-144

  • Zoro # G0147997


product price: $247.62
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides
For Use With
Sliding Doors
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-SW-144
Zoro #
G0147997
UPC #
-
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
3/4 in
Shaft Length
7/8 in
Max. Wheel Dia. (In.)
3/4 in
Width (In.)
3 1/2 in
Outside Dia.
1 7/8 in
Mounting Hole Size (In.)
3/8 in
Depth (In.)
144 in
Inside Dia.
1 5/8 in
Height (In.)
1 3/8 in
Length (In.)
144 in
For Door Thickness - Minimum
1 3/8 in
Track Length
12 ft
For Door Thickness - Maximum
1 3/4 in
For Door Height - Maximum
10 ft
Wheel Diameter
3/4 in
Mounting Hole Size
3/8 in
Track Outside Height
1 3/8 in
Track Outside Width
3 1/2 in

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides
For Use With
Sliding Doors
Construction
Aluminum
Type
Sliding Door
Hardware
Included
Color
Silver
Number of Wheels
8
Mounting
Top
Bearings
Ball
Max. Weight (Lb.)
250 lb
Standards
ADA, ANSI/BHMA A156.14
Requires
Hardware
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Track Type
Top
Bearing Type
Ball Bearings
Track Material
Aluminum
Weight Capacity
250 lb
Product Type
Track Kit
Number of Components
1
Includes Hardware
Hardware Included

Description

Track Kit, Top, 12 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.