Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Kit, Top, 3 ft L, 75 lb Limit

  • Mfr # SLAL-75-BF2DR-36

  • Zoro # G9217404


product price: $57.49
/ea

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(4) Chrome Hinges, Aligner, Bottom Pivot, Brass Hinges, Roller, Snugger, Top Pivot, Wood Knob
For Use With
Folding Doors
Max. Weight (Lb.)
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-75-BF2DR-36
Zoro #
G9217404
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Size (In.)
3/8 in
Shaft Length
7/8 in
Max. Wheel Dia. (In.)
3/4 in
Roller Width/Dia. (In.)
3/4 in
Height (In.)
1 3/8 in
Length (In.)
36 in
Outside Dia.
1 7/8 in
Width (In.)
1 7/8 in
Inside Dia.
1 5/8 in
Depth (In.)
36 in
For Door Thickness - Maximum
1 3/4 in
For Door Thickness - Minimum
1 3/8 in
For Door Height - Maximum
10 ft
Track Outside Width
1 7/8 in
Track Length
3 ft
Track Outside Height
1 3/8 in
Wheel Diameter
3/4 in
Mounting Hole Size
3/8 in

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(4) Chrome Hinges, Aligner, Bottom Pivot, Brass Hinges, Roller, Snugger, Top Pivot, Wood Knob
For Use With
Folding Doors
Max. Weight (Lb.)
75 lb
Hardware
Included
Number of Wheels
4
Color
Silver
Mounting
Top
Construction
Aluminum
Requires
Hardware
Type
Sliding Door
Bearings
Ball
Standards
ADA
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Number of Components
1
Includes Hardware
Hardware Included
Product Type
Track Kit
Weight Capacity
75 lb
Number of Mounting Holes
2
Bearing Type
Ball Bearings
Track Type
Top
Track Material
Aluminum

Description

Track Kit, Top, 3 ft L, 75 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.