Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Kit, Top, 4 ft L, 250 lb Limit

  • Mfr # SLAL-250-BP-2DR-48

  • Zoro # G9217395


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, (2) Universal Hardware Packs, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Mounting Hole Size (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-BP-2DR-48
Zoro #
G9217395
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size (In.)
3/8 in
Inside Dia.
3 1/4 in
Outside Dia.
3 1/2 in
Max. Wheel Dia. (In.)
3/4 in
Length (In.)
48 in
Height (In.)
1 3/8 in
Width (In.)
3 1/2 in
Depth (In.)
48 in
Roller Width/Dia. (In.)
3/4 in
Shaft Length
7/8 in
Track Length
4 ft
Track Outside Height
1 3/8 in
Mounting Hole Size
3/8 in
For Door Thickness - Minimum
1 3/8 in
For Door Height - Maximum
10 ft
For Door Thickness - Maximum
1 3/4 in
Wheel Diameter
3/4 in
Track Outside Width
3 1/2 in

Details

Item
Track Kit
Finish
Clear Anodized
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, (2) Universal Hardware Packs, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Mounting
Top
Hardware
Included
Type
Sliding Door
Color
Silver
Standards
ANSI/BHMA A156.14
Max. Weight (Lb.)
250 lb
Bearings
Ball
Requires
Hardware
Construction
Aluminum
Number of Wheels
8
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Track Material
Aluminum
Weight Capacity
250 lb
Bearing Type
Ball Bearings
Product Type
Track Kit
Number of Components
6
Includes Hardware
Hardware Included
Track Type
Top

Description

Track Kit, Top, 4 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.