Zoro Homepage

Track Kit, Top, 4 ft L, 250 lb Limit

  • Mfr # SLAL-250-PD-48

  • Zoro # G9217352


product price: $60.49
/ea

Key Features

Finish
Mill
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-PD-48
Zoro #
G9217352
UPC #
-
Country of Origin
United States

Dimensions

Max. Wheel Dia. (In.)
3/4 in
Height (In.)
1 3/8 in
Inside Dia.
1 5/8 in
Outside Dia.
1 7/8 in
Depth (In.)
48 in
Roller Width/Dia. (In.)
3/4 in
Mounting Hole Size (In.)
3/8 in
Width (In.)
3 1/2 in
Shaft Length
7/8 in
Length (In.)
48 in
For Door Thickness - Minimum
1 3/8 in
Wheel Diameter
3/4 in
Mounting Hole Size
3/8 in
For Door Thickness - Maximum
1 3/4 in
Track Outside Width
3 1/2 in
For Door Height - Maximum
10 ft
Track Outside Height
1 3/8 in
Track Length
4 ft

Description

Track Kit, Top, 4 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.