Zoro Homepage

Track Kit, Top, 4 ft L, 250 lb Limit

  • Mfr # SLAL-250-SW-48

  • Zoro # G0145644


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides
For Use With
Sliding Doors
Mounting
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-SW-48
Zoro #
G0145644
UPC #
-
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
3/4 in
Outside Dia.
1 7/8 in
Length (In.)
48 in
Width (In.)
3 1/2 in
Inside Dia.
1 5/8 in
Mounting Hole Size (In.)
3/8 in
Max. Wheel Dia. (In.)
3/4 in
Depth (In.)
48 in
Height (In.)
1 3/8 in
Shaft Length
7/8 in
Track Outside Width
3 1/2 in
Track Length
4 ft
Mounting Hole Size
3/8 in
Wheel Diameter
3/4 in
Track Outside Height
1 3/8 in
For Door Thickness - Minimum
1 3/8 in
For Door Height - Maximum
10 ft
For Door Thickness - Maximum
1 3/4 in

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides
For Use With
Sliding Doors
Mounting
Top
Type
Sliding Door
Requires
Hardware
Construction
Aluminum
Color
Silver
Number of Wheels
8
Max. Weight (Lb.)
250 lb
Hardware
Included
Bearings
Ball
Standards
ADA, ANSI/BHMA A156.14
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Track Type
Top
Number of Components
1
Track Material
Aluminum
Product Type
Track Kit
Bearing Type
Ball Bearings
Includes Hardware
Hardware Included
Weight Capacity
250 lb

Description

Track Kit, Top, 4 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.