Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Kit, Top, 5 ft L, 75 lb Limit

  • Mfr # SLAL-75-BF4DR-60

  • Zoro # G9217422


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Aligners, (2) Bottom Pivots, (2) Rollers, (2) Snuggers, (2) Top Pivots, (2) Wood Knobs, (8) Brass Hinges, (8) Chrome Hinges
For Use With
Folding Doors
Max. Wheel Dia. (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-75-BF4DR-60
Zoro #
G9217422
UPC #
-
Country of Origin
China

Dimensions

Max. Wheel Dia. (In.)
3/4 in
Depth (In.)
60 in
Mounting Hole Size (In.)
3/8 in
Height (In.)
1 3/8 in
Roller Width/Dia. (In.)
3/4 in
Length (In.)
60 in
Shaft Length
7/8 in
Outside Dia.
1 7/8 in
Width (In.)
1 7/8 in
Inside Dia.
1 5/8 in
Wheel Diameter
3/4 in
For Door Thickness - Minimum
1 3/8 in
Track Outside Width
1 7/8 in
Track Outside Height
1 3/8 in
Track Length
5 ft
For Door Height - Maximum
10 ft
For Door Thickness - Maximum
1 3/4 in
Mounting Hole Size
3/8 in

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Aligners, (2) Bottom Pivots, (2) Rollers, (2) Snuggers, (2) Top Pivots, (2) Wood Knobs, (8) Brass Hinges, (8) Chrome Hinges
For Use With
Folding Doors
Max. Weight (Lb.)
75 lb
Type
Sliding Door
Mounting
Top
Number of Wheels
8
Hardware
Included
Standards
ADA
Bearings
Ball
Requires
Hardware
Construction
Aluminum
Color
Silver
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Weight Capacity
75 lb
Bearing Type
Ball Bearings
Number of Mounting Holes
2
Track Type
Top
Track Material
Aluminum
Product Type
Track Kit
Number of Components
1
Includes Hardware
Hardware Included

Description

Track Kit, Top, 5 ft L, 75 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.