Zoro Homepage

Track Kit, Top, 6 ft L, 250 lb Limit

  • Mfr # SLAL-250-BP-2DR-72

  • Zoro # G9217343


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, (2) Universal Hardware Packs, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Mounting Hole Size (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-BP-2DR-72
Zoro #
G9217343
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size (In.)
3/8 in
Roller Width/Dia. (In.)
3/4 in
Length (In.)
72 in
Height (In.)
1 3/8 in
Outside Dia.
3 1/2 in
Width (In.)
3 1/2 in
Depth (In.)
72 in
Max. Wheel Dia. (In.)
3/4 in
Inside Dia.
3 1/4 in
Shaft Length
7/8 in
For Door Height - Maximum
10 ft
Track Outside Width
3 1/2 in
For Door Thickness - Maximum
1 3/4 in
Track Length
6 ft
Mounting Hole Size
3/8 in
Track Outside Height
1 3/8 in
For Door Thickness - Minimum
1 3/8 in
Wheel Diameter
3/4 in

Details

Item
Track Kit
Finish
Clear Anodized
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, (2) Universal Hardware Packs, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Bearings
Ball
Standards
ANSI/BHMA A156.14
Type
Sliding Door
Color
Silver
Mounting
Top
Max. Weight (Lb.)
250 lb
Requires
Hardware
Hardware
Included
Number of Wheels
8
Construction
Aluminum
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Bearing Type
Ball Bearings
Includes Hardware
Hardware Included
Track Material
Aluminum
Track Type
Top
Product Type
Track Kit
Number of Components
6
Weight Capacity
250 lb

Description

Track Kit, Top, 6 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.