Zoro Homepage

Track Kit, Top, 6 ft L, 250 lb Limit

  • Mfr # SLAL-250-SW-72

  • Zoro # G0148085


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides
For Use With
Sliding Doors
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-SW-72
Zoro #
G0148085
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3 1/2 in
Roller Width/Dia. (In.)
3/4 in
Height (In.)
1 3/8 in
Shaft Length
7/8 in
Length (In.)
72 in
Max. Wheel Dia. (In.)
3/4 in
Outside Dia.
1 7/8 in
Depth (In.)
72 in
Inside Dia.
1 5/8 in
Mounting Hole Size (In.)
3/8 in
Track Length
6 ft
Track Outside Height
1 3/8 in
For Door Thickness - Maximum
1 3/4 in
Wheel Diameter
3/4 in
Mounting Hole Size
3/8 in
For Door Thickness - Minimum
1 3/8 in
For Door Height - Maximum
10 ft
Track Outside Width
3 1/2 in

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides
For Use With
Sliding Doors
Construction
Aluminum
Hardware
Included
Color
Silver
Type
Sliding Door
Bearings
Ball
Number of Wheels
8
Max. Weight (Lb.)
250 lb
Requires
Hardware
Standards
ADA, ANSI/BHMA A156.14
Mounting
Top
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Includes Hardware
Hardware Included
Track Type
Top
Number of Components
1
Weight Capacity
250 lb
Product Type
Track Kit
Track Material
Aluminum
Bearing Type
Ball Bearings

Description

Track Kit, Top, 6 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.