Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Kit, Top, 6 ft L, 75 lb Limit

  • Mfr # SLAL-75-BF4DR-72

  • Zoro # G9217370


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Aligners, (2) Bottom Pivots, (2) Rollers, (2) Snuggers, (2) Top Pivots, (2) Wood Knobs, (8) Brass Hinges, (8) Chrome Hinges
For Use With
Folding Doors
Requires
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-75-BF4DR-72
Zoro #
G9217370
UPC #
-
Country of Origin
China

Dimensions

Max. Wheel Dia. (In.)
3/4 in
Outside Dia.
1 7/8 in
Roller Width/Dia. (In.)
3/4 in
Width (In.)
1 7/8 in
Height (In.)
1 3/8 in
Length (In.)
72 in
Inside Dia.
1 5/8 in
Shaft Length
7/8 in
Depth (In.)
72 in
Mounting Hole Size (In.)
3/8 in
Track Outside Height
1 3/8 in
Track Outside Width
1 7/8 in
For Door Thickness - Maximum
1 3/4 in
Wheel Diameter
3/4 in
Mounting Hole Size
3/8 in
Track Length
6 ft
For Door Thickness - Minimum
1 3/8 in
For Door Height - Maximum
10 ft

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Aligners, (2) Bottom Pivots, (2) Rollers, (2) Snuggers, (2) Top Pivots, (2) Wood Knobs, (8) Brass Hinges, (8) Chrome Hinges
For Use With
Folding Doors
Requires
Hardware
Standards
ADA
Hardware
Included
Number of Wheels
8
Construction
Aluminum
Color
Silver
Mounting
Top
Type
Sliding Door
Bearings
Ball
Max. Weight (Lb.)
75 lb
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Bearing Type
Ball Bearings
Product Type
Track Kit
Track Material
Aluminum
Includes Hardware
Hardware Included
Number of Mounting Holes
2
Number of Components
1
Track Type
Top
Weight Capacity
75 lb

Description

Track Kit, Top, 6 ft L, 75 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.