Zoro Homepage

Track Kit, Top, 73 in L, 250 lb Limit

  • Mfr # SLAL-250-PDKIT

  • Zoro # G9217474


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) 36 in Openings, (2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, (3) 48 in Openings Floor Brackets, (6) 48 in Openings, 1-3/4 in Thick Door Adaptor Kit, Angle Stop, Bumper Stop, Door Guide, End Bracket, Jamb Stiffener with 36 in Openings, Pocket Frame Kit
For Use With
Sliding Doors
Max. Weight (Lb.)
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-PDKIT
Zoro #
G9217474
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3 1/2 in
Height (In.)
88 in
Max. Wheel Dia. (In.)
3/4 in
Shaft Length
7/8 in
Length (In.)
73 in
Depth (In.)
73 in
Outside Dia.
1 7/8 in
Mounting Hole Size (In.)
3/8 in
Roller Width/Dia. (In.)
3/4 in
Inside Dia.
1 5/8 in
For Door Thickness - Maximum
1 3/4 in
Wheel Diameter
3/4 in
For Door Thickness - Minimum
1 3/8 in
Mounting Hole Size
3/8 in
Track Length
73 in
Track Outside Height
1 7/16 in
For Door Height - Maximum
10 ft
Track Outside Width
1 13/16 in

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) 36 in Openings, (2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, (3) 48 in Openings Floor Brackets, (6) 48 in Openings, 1-3/4 in Thick Door Adaptor Kit, Angle Stop, Bumper Stop, Door Guide, End Bracket, Jamb Stiffener with 36 in Openings, Pocket Frame Kit
For Use With
Sliding Doors
Max. Weight (Lb.)
250 lb
Hardware
Included
Mounting
Top
Construction
Aluminum
Standards
ADA, ANSI/BHMA A156.14
Number of Wheels
8
Bearings
Ball
Color
Silver
Type
Sliding Door
Requires
Hardware
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Bearing Type
Ball Bearings
For Materials
Metal, Wood
Product Type
Track Kit
Track Type
Top
Includes Hardware
Hardware Included
Number of Components
19
Weight Capacity
250 lb
Track Material
Aluminum

Description

Track Kit, Top, 73 in L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.